Motion
6802

NTN
6802

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337817
MFR #6802
Price$135.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6802

Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337817
MFR #6802

Mfr description
6802 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.69/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    5 mm
  • Precision Rating
    Class 0
  • Weight
    0.015 lbs, 0.010 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6802 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6802 is a 15 mm bore radial deep groove ball bearing with an open design and a 24 mm outside diameter for general machinery.
  • Manufacturer Catalog Number
    6802
  • Manufacturer Upc Number
    4547359006094
  • Max Rpm
    31000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    510 lbf
  • Radial Static Load Capacity
    280 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)