Motion
6830

NTN
6830

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #09337819
MFR #6830
Price$1,535.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6830

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #09337819
MFR #6830

Mfr description
6830 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,535.31/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6830 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6830 is a 150 mm bore radial deep groove ball bearing with an open design and a 190 mm outside diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6830
  • Manufacturer Upc Number
    4547359414486
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11910 lbf
  • Radial Static Load Capacity
    12360 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)