Motion
6908Z

NTN
6908Z

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
Mi Item #09337825
MFR #6908Z
Price$129.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6908Z

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
Mi Item #09337825
MFR #6908Z

Mfr description
6908Z BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.231 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    6908Z BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6908Z is a radial deep groove ball bearing with a 40 mm bore, single shielded, 62 mm outside diameter, and 12 mm width for precision use.
  • Manufacturer Catalog Number
    6908Z
  • Manufacturer Upc Number
    4547359421378
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3030 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359421378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)