Motion
6910LLUC3

NTN
6910LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 220 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337827
MFR #6910LLUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6910LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 220 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09337827
MFR #6910LLUC3

Mfr description
6910LLUC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    28 mm
  • Weight
    0.297 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6910LLUC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6910LLUC3 is a 50 mm bore radial deep groove ball bearing with double seals and 220 mm outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    6910LLUC3
  • Manufacturer Upc Number
    4547359587654
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359587654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)