Motion
6928

NTN
6928

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #09337830
MFR #6928
Price$2,856.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6928

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #09337830
MFR #6928

Mfr description
6928 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,856.87/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6928 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6928 is a radial/deep groove ball bearing with a 140mm bore, straight design, open type, 190mm OD, and 24mm width for industrial applications.
  • Manufacturer Catalog Number
    6928
  • Manufacturer Upc Number
    4547359423716
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16630 lbf
  • Radial Static Load Capacity
    16070 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)