Motion
6930

NTN
6930

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337831
MFR #6930
Price$4,132.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6930

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337831
MFR #6930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,132.77/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0
  • Weight
    5.645 lbs, 2.560 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6930 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6930 is a 150 mm bore radial deep groove ball bearing with an open design and a 210 mm outside diameter for high-load applications.
  • Manufacturer Catalog Number
    6930
  • Manufacturer Upc Number
    4547359423785
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21130 lbf
  • Radial Static Load Capacity
    20340 lbf
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423785

Overview

Mfr description
6930 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text