Motion
6934

NTN
6934

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 230 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #09337833
MFR #6934
Price$4,167.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6934

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 230 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #09337833
MFR #6934

Mfr description
6934 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,167.88/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6934 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6934 is a 170 mm bore radial deep groove ball bearing with an open design and a 230 mm outside diameter for precision machinery.
  • Manufacturer Catalog Number
    6934
  • Manufacturer Upc Number
    4547359423884
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21350 lbf
  • Radial Static Load Capacity
    21460 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)