Motion
6944

NTN
6944

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 300 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337834
MFR #6944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6944

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 300 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09337834
MFR #6944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6944 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6944 is a 220 mm bore radial deep groove ball bearing with an open design and a 300 mm outside diameter for robust performance.
  • Manufacturer Catalog Number
    6944
  • Manufacturer Upc Number
    4547359424058
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    40010 lbf
  • Radial Static Load Capacity
    40460 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359424058

Overview

Mfr description
6944 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought