Motion
7001DB

NTN
7001DB

Duplex Angular Contact Bearing - Cylindrical, 12.000 mm Bore, 28.000 mm OD, 16.000 mm Width, ABEC-1; RBEC-1; JIS-0; ISO-Normal
MI ITEM #09337835
MFR #7001DB
List Price$198.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7001DB

Duplex Angular Contact Bearing - Cylindrical, 12.000 mm Bore, 28.000 mm OD, 16.000 mm Width, ABEC-1; RBEC-1; JIS-0; ISO-Normal
MI ITEM #09337835
MFR #7001DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.37/each for your price

Overview

Mfr description
7001DB BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.104 lbs
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    CN
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    45600 rpm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Maximum RPM (Grease)
    33520 rpm
  • Description
    7001DB BALL BEARING
  • Outer Ring Width
    8 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Manufacturer Upc Number
    4547359425970
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text