Motion
7008DB

NTN
7008DB

Duplex Angular Contact Bearing - 40 mm Bore, 75 mm OD, 32 mm Width
MI ITEM #09337837
MFR #7008DB
Your Price$415.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008DB

Duplex Angular Contact Bearing - 40 mm Bore, 75 mm OD, 32 mm Width
MI ITEM #09337837
MFR #7008DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$415.88/each(List $478.26)

Overview

Mfr description
7008DB BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.934 lbs
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Description
    7008DB BALL BEARING
  • Outer Ring Width
    15 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359429794
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text