Motion
7010B

NTN
7010B

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09337838
MFR #7010B
Price$443.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7010B

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09337838
MFR #7010B

Mfr description
7010B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.16/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.659 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7010B BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359430547
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    8600 rpm
  • Maximum Operating RPM
    8600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26.20 kN, 5890 lbs
  • Radial Static Load Capacity
    20.10 kN, 4519 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359430547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)