Motion
7012DB

NTN
7012DB

Duplex Angular Contact Bearing - 60 mm Bore, 110 mm OD, 40 mm Width
MI ITEM #09337839
MFR #7012DB
Price$1,225.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012DB

Duplex Angular Contact Bearing - 60 mm Bore, 110 mm OD, 40 mm Width
MI ITEM #09337839
MFR #7012DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,225.59/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.072 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7012DB BALL BEARING
  • Manufacturer Upc Number
    4547359431889
  • Max Rpm
    7700 rpm
  • Maximum RPM (Grease)
    5800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11700 lbf
  • Radial Static Load Capacity
    12600 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7012DB BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought