Overview
Mfr description
7030 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Cage TypeHigh Strength, 2 piece, Machined
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Contact Angle30 °
- Bearing MaterialHigh Carbon Chrome Steel
- Radial Dynamic Load Capacity31000 lbf
- Radial Static Load Capacity34500 lbf
- Cage MaterialBrass
- Harmonization Code8482.10.5028
- Country of OriginJP
- Outer Ring Width35 mm
- Inner Ring Width1.3780 in, 35.000 mm
- ConfigurationOne
- Maximum RPM (Grease)2800 rpm
- Max Rpm3800 rpm
- Precision RatingISO Class 0
- Fillet Radius0.0827 in, 2.100 mm
- Manufacturer Upc Number4547359435641
- UPC_NO4547359435641
- Description7030 BALL BEARING
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data