Motion
7201

NTN
7201

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09337842
MFR #7201
Price$61.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7201

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09337842
MFR #7201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.69/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.035 kg, 1.235 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7201 BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359436389
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    33000 rpm
  • Maximum Operating RPM
    33000 rpm
  • Maximum RPM (Grease)
    25000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1710 lbf
  • Radial Static Load Capacity
    890 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359436389

Overview

Mfr description
7201 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought