Motion
7202B

NTN
7202B

15 mm Bore, 35 mm OD, 11 mm Width, Open, 40 ° Contact Angle
Mi Item #09337843
MFR #7202B
Price$56.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7202B

15 mm Bore, 35 mm OD, 11 mm Width, Open, 40 ° Contact Angle
Mi Item #09337843
MFR #7202B

Mfr description
7202B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.91/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.099 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7202B BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359436662
  • Max Rpm
    25000 rpm
  • Maximum RPM (Grease)
    18000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1880 lbf
  • Radial Static Load Capacity
    980 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359436662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)