Motion
7208BL1G

NTN
7208BL1G

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #09337847
MFR #7208BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7208BL1G

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #09337847
MFR #7208BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7208BL1G BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    7200 lbf
  • Radial Static Load Capacity
    5150 lbf
  • Cage Material
    Brass
  • Outer Ring Width
    18 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    8300 rpm
  • Max Rpm
    11000 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Weight
    0.794 lbs
  • Manufacturer Upc Number
    4547359440676
  • UPC_NO
    4547359440676
  • Description
    7208BL1G BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text