Motion
7209

NTN
7209

45 mm Bore, 85 mm OD, 19 mm Width, Open, 30 ° Contact Angle
Mi Item #09337848
MFR #7209
Price$159.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7209

45 mm Bore, 85 mm OD, 19 mm Width, Open, 30 ° Contact Angle
Mi Item #09337848
MFR #7209

Mfr description
7209 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.47/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7209 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359441253
  • Max Rpm
    12000 rpm
  • Maximum RPM (Grease)
    8700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8900 lbf
  • Radial Static Load Capacity
    6450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359441253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)