Motion
7211BL1G

NTN
7211BL1G

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09337851
MFR #7211BL1G
Price$254.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7211BL1G

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09337851
MFR #7211BL1G

Mfr description
7211BL1G BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.12/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.552 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7211BL1G BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359442687
  • Max Rpm
    8200 rpm
  • Maximum RPM (Grease)
    6100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10500 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359442687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)