Motion
7212BG/GL

NTN
7212BG/GL

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
MI ITEM #09337853
MFR #7212BG/GL
Price$483.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7212BG/GL

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
MI ITEM #09337853
MFR #7212BG/GL

Mfr description
7212BG/GL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.13/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.753 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7212BG/GL BALL BEARING
  • Flush Ground
    Yes
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359927023
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    7600 rpm
  • Maximum Operating RPM
    7600 rpm
  • Maximum RPM (Grease)
    5700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12600 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359927023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)