Motion
7213

NTN
7213

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09337855
MFR #7213
Price$501.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7213

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09337855
MFR #7213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$501.99/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.121 lbs, 0.962 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7213 BALL BEARING
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359443646
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    8100 rpm
  • Maximum Operating RPM
    8100 rpm
  • Maximum RPM (Grease)
    6100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15800 lbf
  • Radial Static Load Capacity
    13000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359443646

Overview

Mfr description
7213 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought