Motion
7213BL1G

NTN
7213BL1G

65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337856
MFR #7213BL1G
Your Price$474.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7213BL1G

65 mm Bore, 120 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337856
MFR #7213BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$474.77/each(List $545.98)

Overview

Mfr description
7213BL1G BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    11800 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    23 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    5200 rpm
  • Max Rpm
    7000 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Weight
    2.513 lbs
  • Manufacturer Upc Number
    4547359443721
  • UPC_NO
    4547359443721
  • Description
    7213BL1G BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text