Motion
7217BL1G

NTN
7217BL1G

Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
MI ITEM #09337860
MFR #7217BL1G
Price$576.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7217BL1G

Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
MI ITEM #09337860
MFR #7217BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.25/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.63 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7217BL1G BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359445626
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    18100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359445626

Overview

Mfr description
7217BL1G BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought