Motion
7218

NTN
7218

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09337861
MFR #7218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7218

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09337861
MFR #7218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1811 in, 30.000 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7218 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359445909
  • Max Rpm
    5900 rpm
  • Maximum RPM (Grease)
    4400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26500 lbf
  • Radial Static Load Capacity
    23200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359445909

Overview

Mfr description
7218 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought