Motion
7219BL1G

NTN
7219BL1G

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
MI ITEM #09337863
MFR #7219BL1G
Price$889.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7219BL1G

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
MI ITEM #09337863
MFR #7219BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$889.56/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.812 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7219BL1G BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359446371
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4700 rpm
  • Maximum Operating RPM
    4700 rpm
  • Maximum RPM (Grease)
    3500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359446371

Overview

Mfr description
7219BL1G BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought