Motion
7220BL1G

NTN
7220BL1G

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #09337864
MFR #7220BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7220BL1G

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #09337864
MFR #7220BL1G

Mfr description
7220BL1G BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3386 in, 34.000 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 0
  • Weight
    8.047 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7220BL1G BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359446616
  • Max Rpm
    4500 rpm
  • Maximum RPM (Grease)
    3400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29200 lbf
  • Radial Static Load Capacity
    25600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359446616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)