Motion
7222BL1G

NTN
7222BL1G

110 mm Bore, 200 mm OD, 38 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337866
MFR #7222BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7222BL1G

110 mm Bore, 200 mm OD, 38 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337866
MFR #7222BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ISO Class 0
  • Weight
    11.327 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7222BL1G BALL BEARING
  • Manufacturer Upc Number
    4547359447125
  • Max Rpm
    4000 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    34500 lbf
  • Radial Static Load Capacity
    32500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447125

Overview

Mfr description
7222BL1G BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought