Motion
7224B

NTN
7224B

120 mm Bore, 215 mm OD, 40 mm Width, Open, 40 ° Contact Angle
Mi Item #09337868
MFR #7224B
Price$1,798.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7224B

120 mm Bore, 215 mm OD, 40 mm Width, Open, 40 ° Contact Angle
Mi Item #09337868
MFR #7224B

Mfr description
7224B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,798.98/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    13.691 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7224B BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359447286
  • Max Rpm
    3700 rpm
  • Maximum RPM (Grease)
    2800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    37000 lbf
  • Radial Static Load Capacity
    36500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)