Motion
7230

NTN
7230

Angular Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
Mi Item #09337869
MFR #7230
Price$4,138.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7230

Angular Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
Mi Item #09337869
MFR #7230

Mfr description
7230 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,138.63/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ISO Class 0
  • Weight
    24.251 lbs, 11 kg

Details

  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7230 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN (Normal)
  • Manufacturer Upc Number
    4547359447606
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Maximum RPM (Grease)
    2500 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    52000 lbf
  • Radial Static Load Capacity
    58000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)