Motion
7300

NTN
7300

10 mm Bore, 35 mm OD, 11 mm Width, Open, 30 ° Contact Angle
MI ITEM #09337871
MFR #7300
List Price$72.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7300

10 mm Bore, 35 mm OD, 11 mm Width, Open, 30 ° Contact Angle
MI ITEM #09337871
MFR #7300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.06/each for your price

Overview

Mfr description
7300 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Outer Ring Width
    11 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    26000 rpm
  • Max Rpm
    34000 rpm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Manufacturer Upc Number
    4547359447866
  • UPC_NO
    4547359447866
  • Description
    7300 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text