Motion
7301

NTN
7301

Angular Contact Bearing - 12 mm Bore, 37 mm OD, 12 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
MI ITEM #09337872
MFR #7301
Price$79.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7301

Angular Contact Bearing - 12 mm Bore, 37 mm OD, 12 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
MI ITEM #09337872
MFR #7301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.39/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.135 lbs, 0.060 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7301 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN (Normal)
  • Manufacturer Upc Number
    4547359447910
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    30000 rpm
  • Maximum Operating RPM
    30000 rpm
  • Maximum RPM (Grease)
    23000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    1180 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447910

Overview

Mfr description
7301 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought