Motion
7303

NTN
7303

17 mm Bore, 47 mm OD, 14 mm Width, Open, 30 ° Contact Angle
MI ITEM #09337873
MFR #7303
List Price$92.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7303

17 mm Bore, 47 mm OD, 14 mm Width, Open, 30 ° Contact Angle
MI ITEM #09337873
MFR #7303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.04/each for your price

Overview

Mfr description
7303 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1940 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    14 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    18000 rpm
  • Max Rpm
    24000 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    4547359448153
  • UPC_NO
    4547359448153
  • Description
    7303 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text