Motion
7304BL1G

NTN
7304BL1G

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #09337875
MFR #7304BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7304BL1G

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #09337875
MFR #7304BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.366 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7304BL1G BALL BEARING
  • Manufacturer Upc Number
    4547359448511
  • Max Rpm
    18000 rpm
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3900 lbf
  • Radial Static Load Capacity
    2170 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359448511

Overview

Mfr description
7304BL1G BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought