Motion
7305BL1G

NTN
7305BL1G

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #09337876
MFR #7305BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7305BL1G

Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #09337876
MFR #7305BL1G

Mfr description
7305BL1G BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.573 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7305BL1G BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359448825
  • Max Rpm
    17000 rpm
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    3300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359448825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)