Motion
7307

NTN
7307

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
MI ITEM #09337879
MFR #7307
Price$191.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7307

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
MI ITEM #09337879
MFR #7307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.71/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.023 lbs, 0.460 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7307 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN (Normal)
  • Manufacturer Upc Number
    4547359449464
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Maximum RPM (Grease)
    9800 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9000 lbf
  • Radial Static Load Capacity
    5900 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359449464

Overview

Mfr description
7307 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought