Motion
7307BDB

NTN
7307BDB

Duplex Angular Contact Bearing - 35 mm Bore, 150 mm OD, 70 mm Width
Mi Item #09337880
MFR #7307BDB
Price$452.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7307BDB

Duplex Angular Contact Bearing - 35 mm Bore, 150 mm OD, 70 mm Width
Mi Item #09337880
MFR #7307BDB

Mfr description
7307BDB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.61/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.054 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7307BDB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359449488
  • Max Rpm
    10000 rpm
  • Maximum RPM (Grease)
    7800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    11800 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)