Motion
7310

NTN
7310

50 mm Bore, 110 mm OD, 27 mm Width, Open, 30 ° Contact Angle
Mi Item #09337884
MFR #7310
Price$249.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7310

50 mm Bore, 110 mm OD, 27 mm Width, Open, 30 ° Contact Angle
Mi Item #09337884
MFR #7310

Mfr description
7310 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7310 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359450521
  • Max Rpm
    9400 rpm
  • Maximum RPM (Grease)
    7100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16700 lbf
  • Radial Static Load Capacity
    11800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359450521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)