Motion
7311BL1G

NTN
7311BL1G

55 mm Bore, 120 mm OD, 29 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337886
MFR #7311BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7311BL1G

55 mm Bore, 120 mm OD, 29 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337886
MFR #7311BL1G

Mfr description
7311BL1G BALL BEARING
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.488 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7311BL1G BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359451078
  • Max Rpm
    7300 rpm
  • Maximum RPM (Grease)
    5500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17800 lbf
  • Radial Static Load Capacity
    12700 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359451078

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)