Motion
7313B

NTN
7313B

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN (Normal)
Mi Item #09337888
MFR #7313B
Price$511.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7313B

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 33 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN (Normal)
Mi Item #09337888
MFR #7313B

Mfr description
7313B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.49/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.696 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7313B BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN (Normal)
  • Manufacturer Upc Number
    4547359451603
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Maximum RPM (Grease)
    4700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22900 lbf
  • Radial Static Load Capacity
    16900 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359451603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)