Motion
7315BL1G

NTN
7315BL1G

75 mm Bore, 160 mm OD, 37 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337892
MFR #7315BL1G
Price$667.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7315BL1G

75 mm Bore, 160 mm OD, 37 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337892
MFR #7315BL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$667.30/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4567 in, 37.000 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ISO Class 0
  • Weight
    7.738 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7315BL1G BALL BEARING
  • Manufacturer Upc Number
    4547359452327
  • Max Rpm
    5400 rpm
  • Maximum RPM (Grease)
    4100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28100 lbf
  • Radial Static Load Capacity
    21900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359452327

Overview

Mfr description
7315BL1G BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought