Motion
7316

NTN
7316

Angular Contact Bearing - 80 mm Bore, 170 mm OD, 39 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09337893
MFR #7316
Price$910.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7316

Angular Contact Bearing - 80 mm Bore, 170 mm OD, 39 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09337893
MFR #7316

Mfr description
7316 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.5354 in, 39.000 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Weight
    8.220 lbs, 3.730 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7316 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359452440
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5900 rpm
  • Maximum Operating RPM
    5900 rpm
  • Maximum RPM (Grease)
    4500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    33000 lbf
  • Radial Static Load Capacity
    26800 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359452440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)