Motion
7318

NTN
7318

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09337897
MFR #7318
Price$1,243.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7318

Angular Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09337897
MFR #7318

Mfr description
7318 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,243.21/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Precision Rating
    ISO Class 0
  • Weight
    11.047 lbs, 5.010 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7318 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359452907
  • Max Rpm
    5300 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    38500 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359452907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)