Motion
7319

NTN
7319

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09337899
MFR #7319
Price$1,567.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7319

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09337899
MFR #7319

Mfr description
7319 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,567.93/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Weight
    12.789 lbs, 5.800 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7319 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359453225
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Maximum RPM (Grease)
    3700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    41000 lbf
  • Radial Static Load Capacity
    36500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)