Motion
7320B

NTN
7320B

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09337900
MFR #7320B
Price$2,141.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7320B

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, CN
Mi Item #09337900
MFR #7320B

Mfr description
7320B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,141.30/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8504 in, 47.000 mm
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    ISO Class 0
  • Weight
    16.182 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7320B BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359453379
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42500 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)