Motion
7320BL1G

NTN
7320BL1G

100 mm Bore, 215 mm OD, 47 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337901
MFR #7320BL1G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7320BL1G

100 mm Bore, 215 mm OD, 47 mm Width, Open, 40 ° Contact Angle
MI ITEM #09337901
MFR #7320BL1G

Mfr description
7320BL1G BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8504 in, 47.000 mm
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    ISO Class 0
  • Weight
    18.342 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7320BL1G BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453461
  • Max Rpm
    4000 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42500 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)