Motion
7324BDB

NTN
7324BDB

Duplex Angular Contact Bearing - 120 mm Bore
MI ITEM #09337903
MFR #7324BDB
Price$5,925.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7324BDB

Duplex Angular Contact Bearing - 120 mm Bore
MI ITEM #09337903
MFR #7324BDB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,925.21/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    110 mm
  • Precision Rating
    ISO Class 0
  • Weight
    63.934 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7324BDB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359589207
  • Max Rpm
    2700 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    103000 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7324BDB BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought