Motion
7330

NTN
7330

Angular Contact Bearing - 150 mm Bore, 320 mm OD, 65 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #09337905
MFR #7330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7330

Angular Contact Bearing - 150 mm Bore, 320 mm OD, 65 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #09337905
MFR #7330

Mfr description
7330 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.5591 in, 65.000 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7330 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359454147
  • Max Rpm
    3100 rpm
  • Maximum RPM (Grease)
    2300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    74000 lbf
  • Radial Static Load Capacity
    85500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)