Motion
7916

NTN
7916

Angular Contact Bearing - 80 mm Bore, 110 mm OD, 16 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09337910
MFR #7916
Price$781.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7916

Angular Contact Bearing - 80 mm Bore, 110 mm OD, 16 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09337910
MFR #7916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$781.62/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    16 mm
  • Weight
    0.946 lbs, 0.430 kg

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7916 BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359763294
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    12300 rpm
  • Maximum Operating RPM
    12300 rpm
  • Maximum RPM (Grease)
    9000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359763294

Overview

Mfr description
7916 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought