Motion
AELS205-014N

NTN
AELS205-014N

Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #09337920
MFR #AELS205-014N
Price$51.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELS205-014N

Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #09337920
MFR #AELS205-014N

Mfr description
AELS205-014N BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.41/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    0.8465 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.2205 in
  • Weight
    0.099 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL205-014
  • Manufacturer Upc Number
    4547359461565
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359461565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)