Specifications
Dimensions
- Weight2.689 lbs
Details
- Bearing TypeBearing Lock Nuts
- Harmonization Code7318.16.0085
- Manufacturer Upc Number4547359017557
- Product TypeBearing Lock Nuts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)