Motion
AN34

NTN
AN34

AN Series Bearing Lock Nut - M170x3 mm Thread Size
Mi Item #09337924
MFR #AN34
Price$265.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN34

AN Series Bearing Lock Nut - M170x3 mm Thread Size
Mi Item #09337924
MFR #AN34

Mfr description
AN34 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.71/each

Specifications

Dimensions

  • Thread Size  
    M170x3 mm
  • Weight
    6.051 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Harmonization Code
    7318.16.0085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017717
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    4547359017717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)